Menu Search
VELCRO #VEL137

Individual Strip Tape, Black, 2 in., 25 Yards

SKU # 07596798994
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Individual Strip Tape
Material: Velcro
Color: Black
Width: 2 in.
Length: 25 yd.

VELCRO VEL137 HOOK ONLY 2INX75FT