VELCRO USA #151503

Hook and Loop Tape; Cranberry; 3/4 in.

SKU: 47004698816
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Hook and Loop Tape
Material: Nylon with Rubber Adhesive
Color: Cranberry
Width: 3/4 in.
Length: 8 in.
Description
Fire retardent. Strength: 14 psi