SIEMON COMPANY #VCM-250-18-01

Hook and Loop Cinch Tie Black

SKU: 70041636259
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Tie Type: Hook and Loop Cinch Tie
Color: Black
Length: 18 in.
Package Quantity: 250
Description
Velcro Cable Ties: Cable Tie Type - Hook and Loop Cinch Tie; Color - Black; Length - 18.000 in; Package Quantity - 250