Menu Search
PANDUIT #HLT2I-X8

Tak-Ty Tie, Cable; Hook and Loop Strip; 8 in. Long; Gray

SKU # 07498354122
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Tie Type: Hook and Loop Strip Tie
Clip Material: Slotted Head
Color: Gray
Mounting Hole: X-Out for #10 Screw
Width: 0.5 in.
Length: 8 in.
Tensile Strength: 40 lb
Package Quantity: 10