Menu Search
Hook-and-Loop Cable Ties Tie, Cable; Hook and Loop Strip; 8 in. Long; Blue
PANDUIT #HLT2I-X6

Tak-Ty Tie, Cable; Hook and Loop Strip; 8 in. Long; Blue

SKU # 07498354120
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Unable to add item to cart. Please try again.
Cable Tie Type: Hook and Loop Strip Tie
Clip Material: Slotted Head
Color: Blue
Mounting Hole: X-Out for #10 Screw
Width: 0.5 in.
Length: 8 in.
Tensile Strength: 40 lb
Package Quantity: 10