You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PANDUIT #HLTP2I-X0

Tak-Ty Tie, Cable; Hook and Loop Strip; 8 in. Long; Black

SKU # 07498375057 Manufacturer Series: Plenum
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Tie Type: Hook and Loop Strip Tie
Clip Material: Slotted Head
Color: Black
Mounting Hole: X-Out for #10 Screw
Width: 0.5 in.
Length: 8 in.
Tensile Strength: 18 lb.
Package Quantity: 10

Additional Info: Listed For Plenum Use. Material Flammability Rating: UL 94V-2