Menu Search
Search
PANDUIT #TTS-35RX0

Tie, Cable; Hook and Loop Strip; 35 ft. Long; Black

SKU # 07498337844 Manufacturer Series: TTS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Tie Type: Hook and Loop Strip Tie
Color: Black
Mounting Hole: None
Width: 0.75 in.
Length: 35 ft.
Tensile Strength: 40 lb.
Package Quantity: 10