Menu Search

PANDUIT #HLS-15R2

Tak-Ty Tie, Cable; Hook and Loop Strip; 180 in. Long; Red

SKU: 07498354149
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Tie Type: Hook and Loop Strip Tie
Color: Red
Mounting Hole: None
Width: 0.75 in.
Length: 180 in.
Tensile Strength: 50 lb
Package Quantity: 1