Menu Search
Hook-and-Loop Cable Ties Tie, Cable; Hook and Loop Strip; 180 in. Long; Orange

PANDUIT #HLS-15R3

Tak-Ty Tie, Cable; Hook and Loop Strip; 180 in. Long; Orange

SKU #07498354153
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cable Tie Type: Hook and Loop Strip Tie
Color: Orange
Mounting Hole: None
Width: 0.75 in.
Length: 180 in.
Tensile Strength: 50 lb
Package Quantity: 1