Menu Search
Hook-and-Loop Cable Ties Tie, Cable; Hook and Loop Strip; 180 in. Long; Green
PANDUIT #HLS-15R5

Tak-Ty Tie, Cable; Hook and Loop Strip; 180 in. Long; Green

SKU # 07498354159
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cable Tie Type: Hook and Loop Strip Tie
Color: Green
Mounting Hole: None
Width: 0.75 in.
Length: 180 in.
Tensile Strength: 50 lb
Package Quantity: 1