Menu Search
Hook-and-Loop Cable Ties Tie, Cable; Hook and Loop Strip; 12 in. Long; White

PANDUIT #HLT3I-X10

Tak-Ty Tie, Cable; Hook and Loop Strip; 12 in. Long; White

SKU #07498354218
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Cable Tie Type: Hook and Loop Strip Tie
Clip Material: Slotted Head
Color: White
Mounting Hole: X-Out for #10 Screw
Width: 0.5 in.
Length: 12 in.
Tensile Strength: 40 lb
Package Quantity: 10