Menu Search
Hook-and-Loop Cable Ties Tie, Cable; Hook and Loop Strip; 12 in. Long; Red

PANDUIT #HLS3S-X2

Tak-Ty Tie, Cable; Hook and Loop Strip; 12 in. Long; Red

SKU #07498354235
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Cable Tie Type: Hook and Loop Strip Tie
Color: Red
Mounting Hole: None
Width: 0.75 in.
Length: 12 in.
Tensile Strength: 50 lb
Package Quantity: 10