Menu Search
Search
PANDUIT #UGCTC5S-X0

Ultra-Cinch Tie, Cable; Hook and Loop Cinch; 18 in. Long; Black

SKU # 07498399322
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Tie Type: Hook and Loop Cinch Tie
Clip Material: Nylon Cinch Ring
Color: Black
Mounting Hole: Grommet, Brass
Width: 0.85 in.
Length: 18 in.
Tensile Strength: 50 lb.
Package Quantity: 10

Additional Info: Grommet Cinch Tie Inset Mount (centers bundle over mounting point)