Cable Tie, 0.850 in. W x 18.000 in. L, 50 lb, Black

SKU: 07498314821
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cable Tie Type: Hook and Loop Cinch Tie
Clip Material: Nylon Cinch Ring
Color: Black
Mounting Hole: None
Width: 0.85 in.
Length: 18 in.
Tensile Strength: 50 lb
Package Quantity: 10
Manufacturer Series: Ultra-Cinch
Velcro Cable Ties: Cable Tie Type - Hook and Loop Cinch Tie; Clip Material - Nylon Cinch Ring; Color - Black; Width - 0.850 in; Length - 18.000 in; Tensile Strength - 50 lb; Package Quantity - 10; Manufacturer Series - Ultra-Cinch