Menu Search
WIRE PRODUCTS #TFFN-16-BRN-26STR-CU-4@500CN

Hook-up Wire, TFFN; CU; 26 Strands; 16 AWG; Brown; (4) 500 ft. Carton

SKU # 78010010016
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Brown
Package Length - feet: (4) 500 ft.
Package Type: Carton
Type: Hook-up Wire, TFFN
Conductor Size: 16 AWG
Conductor Material: Copper
Conductor Stranding: 26 Strands
Jacket Material: Nylon
Voltage: 600V
Insulation Material: PVC
Insulation Thickness: 0.015 in.
Temperature Rating: 90°C
Amps - Nominal: 8A