Menu Search
Search
WIRE PRODUCTS #2

Cable, Battery; Bare Copper; 2 AWG; 311-Str; Red

SKU # 78740402062
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Battery Cable, SGX
Conductor Size: 2 AWG
Conductor Material: Bare Copper
Conductor Stranding: 311-Str
Voltage: 60V
Color: Red
Insulation Material: XLP
Insulation Thickness: 0.06 in.
Temperature Rating: 257°F (125°C)
Nominal OD: 0.460 in. (11.68 mm)
Package Length - feet: 1000 ft.
Package Length - meters: 305m
Package Type: Reel