You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
BELDEN #37500-01050

Wire, Hook-Up; Tin Plated Copper; 2/0 AWG; 504/26-Str; Black

SKU # 61282514722 Manufacturer Series: 37500
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hook-up Wire
Conductor Size: 2/0 AWG
Conductor Material: Tin Plated Copper
Conductor Stranding: 504/26-Str
Voltage: 7500V
Color: Black
Insulation Material: EPDM
Insulation Thickness: 0.120 in.
Temperature Rating: -55 to 150 Degree C
Amps - Nominal: 339A
Nominal OD: 0.730 in. (18.54 mm)
Package Length - feet: 50 ft.
Package Length - meters: 15.24m
Package Type: Reel
Approval Listings: UL Type: AWM 3499

BELD 37500-01050