Menu Search
Search
BELDEN #8522-005100

Wire, Hook-Up Lead; Tin-Plated Copper; 18 AWG; 16-Str; Dark Green

SKU # 61282521135 Manufacturer Series: 8522
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hook-up and Lead Wire
Conductor Size: 18 AWG
Conductor Material: Tin-Plated Copper
Conductor Stranding: 16-Str
Voltage: 1000V
Color: Dark Green
Insulation Material: PVC
Insulation Thickness: 0.017 in.
Temperature Rating: 80°C
Nominal OD: 0.080" (2.03 mm)
Package Length - feet: 100 ft.
Package Length - meters: 30m