Menu Search
SALISBURY #LFH40

Lift Front Hood, Arc Flash Resistant, Gray, 24 in., 88 Percent Cotton/12 Percent Nylon

SKU # 78917996784 Manufacturer Series: Pro-Wear
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Arc Flash Hood
Protection: Arc Flash Resistant
Coverage: Head, Neck
Material - Outer: 88 Percent Cotton/12 Percent Nylon
Color: Gray
Length: 24 in.
Rating - Arc Data: ATPV 40 cal/cm-sq
Hazardous Rating Category: HRC 4
Listings: NFPA 70E, ASTM F1506, ASTM F2178

Salisbury by Honeywell's revolutionary Lift Front Hood is a unique hybrid combination hood that is lighter and more comfortable to wear than a standard arc flash hood. The combination of a wider face shield and transparent chin guard more than doubles the