Menu Search
Hoods and Headwear Hood with Bib, Flame Resistant, White, Nomex

PROTECTIVE INDUSTRIAL PRODUCTS #906-100NOM7

Hood with Bib, Flame Resistant, White, Nomex

SKU #61631498705
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Hood
Protection: Flame Resistant
Coverage: Head, Neck
Material - Outer: Nomex
Color: White
Face Opening: Full Face Opening
Listings: NFPA 1971, OSHA

A key factor in the thermal protection Nomex provides is that it carbonizes and thickens when exposed to the intense heat of todays fires. This increases the protective barrier between the heat source and the skin and minimizes burn injury. This tough, pr

Additional Info: Double Layer