PROTECTIVE INDUSTRIAL PRODUCTS #906-2080NOL7

Hood with Bib, Flame Resistant, White, 20 Percent Nomex/80 Percent Lenzing

SKU: 61631498704
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Hood
Protection: Flame Resistant
Coverage: Head, Neck, Chin
Material - Outer: 20 Percent Nomex/80 Percent Lenzing
Color: White
Face Opening: Full Face Opening
Listings: NFPA 1971
Description
Hoods and Headwear: Type - Hood; Protection - Flame Resistant; Coverage - Head, Neck, Chin; Material - Outer - 20 Percent Nomex/80 Percent Lenzing; Color - White; Face Opening - Full Face Opening; Listings - NFPA 1971; Additional Information - Single Layer
Additional Info: Single Layer