PROTECTIVE INDUSTRIAL PRODUCTS #393-100-BLU

Cooling Bandanas, Blue, 65 Percent Polyester, 35 Percent Cotton Poplin

SKU: 61631407939
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cooling Bandanas
Coverage: 2.00 in. W x 35.40 in. L
Material - Outer: 65 Percent Polyester, 35 Percent Cotton Poplin
Color: Blue
Manufacturer Series: EZ-Cool
Description
Hoods and Headwear: Type - Cooling Bandanas; Coverage - 2.00 in. W x 35.40 in. L; Material - Outer - 65 Percent Polyester, 35 Percent Cotton Poplin; Color - Blue; Manufacturer Series - EZ-Cool