Menu Search
Hoods and Headwear Bandana, Tie Closure; WxL: 2 x 34 in.; Cowboy Blue

OCCUNOMIX #940-CBL

Bandana, Tie Closure; WxL: 2 x 34 in.; Cowboy Blue

SKU #02184455251
Manufacturer Series: MiraCool
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Cooling Headgear and Bandanas
Coverage: 2" W X 34" L
Color: Cowboy Blue
Size: WxL: 2 x 34 in.
Closure: Tie Closure

Place MiraCool clothing around your head or neck to cool down your body and provide protection from the sun's UV rays. MiraCool products work with the evaporation process to continuously cool. Just soak them in water for 30 minutes they'll stay hydrated for several days. Bandanas measure 34 in. long. Reusable and hand washable with mild soap and water.