Menu Search
Hoods and Headwear Cooling Bandana, Lime
ERGODYNE #12611

Chill-ItsĀ® Cooling Bandana, Lime

SKU # 72047612611 Manufacturer Series: 6705FR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Cooling Headgear and Bandanas
Protection: Flame Retardant
Material - Outer: Activated Polymers
Color: Yellow
Closure: Hook-and-Loop

Keep a cool head. Soak this bandana in water for 2-5 minutes to activate, and it will remain hydrated for up to 4 hours. The activated polymers bring cooling relief, along with flame-resistant protection. Bandana can be reused, simply by re-wetting. It is made of a modacrylic cotton blend fabric with FR thread. Meets ASTM F2302 for flame resistance.