Menu Search
CHICAGO PROTECTIVE APPAREL #KN52

Hood, Flame Resistant, Nomex Knit, White

SKU # 40009098907
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hood
Protection: Flame Resistant
Coverage: Head, Neck
Material - Outer: Nomex Knit
Material - Inner: Nomex Blend
Color: White
Length: 14 in.

These heavy knitted Nomex blend flame-resistant hoods provide head and neck protection when working near open flames.

Additional Info: 1-Ply Bib