×

Your shopping cart is empty.

BATORAY INC  6821

Head, Neck Balaclava Black

BATORAY INC

Manufacturer # 6821

SKU: 40024198988





Product Description

Hoods and Headwear: Type - Balaclava; Protection - Standard; Coverage - Head, Neck; Material - Outer - Polyester; Color - Black; Face Opening - Eyes & Nose Opening; Additional Information - Polyester stretch fleece. Single wash FR treated; Manufacturer Series - N-Ferno


Additional: Polyester stretch fleece. Single wash FR treated
Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Type: Balaclava
Protection: Standard
Coverage: Head, Neck
Material - Outer: Polyester
Color: Black
Face Opening: Eyes & Nose Opening
Manufacturer Series: N-Ferno

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: