Menu Search
Hoods and Headwear Neck Cooling Wrap, Royal Blue, Cotton

ALLEGRO #8405-01

Neck Cooling Wrap, Royal Blue, Cotton

SKU #40078498172
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Neck Cooling Wrap
Coverage: Neck
Material - Outer: Cotton
Color: Royal Blue

Hoods and Headwear: Type - Neck Cooling Wrap; Coverage - Neck; Material - Outer - Cotton; Color - Royal Blue ; Additional Information - Band Width: 3 in., Closure Type: Hook and Loop

Additional Info: Band Width: 3 in., Closure Type: Hook and Loop