Menu Search
Hole Saws Saw, Hole, Bi-Metal, 1-5/8 in. D Cutting, 6 in. OD

STARRETT #VH0600

Bearcatâ„¢ Saw, Hole, Bi-Metal, 1-5/8 in. D Cutting, 6 in. OD

SKU #40496955127
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Hole Saw
Cutter Construction: Bi-Metal
Cutting Depth: 1-5/8 in.
Saw OD: 6"
Arbor Required: A2, A10