Menu Search
Search
RIDGID #52900

Saw; Hole; 1-1/2 in. Depth Cutting; 2-9/16 in. Outside Diameter Saw; Bi-Metal, M3 High Speed Steel Tip; Requires R2 or R2S or R3 or R6 or R7 Arbor

SKU # 09569152900
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hole Saw
Cutter Construction: Bi-Metal, M3 High Speed Steel Tip
Cutting Depth: 1-1/2 in.
Saw OD: 2-9/16 in.
Arbor Required: R2 or R2S or R3 or R6 or R7

RDG 52900 2-9/16 HS HOLE SAW