Menu Search
Search

MK MORSE COMPANY

MASTER COBALTĀ® Hole Saw; Bi-Metal

(27 Product Options) Manufacturer Series: Master Cobalt
  • Type: Hole Saw
  • Cutter Construction: Bi-Metal
  • Cutting Depth: 1-15/16 in.
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Hole Saw
Cutter Construction: Bi-Metal
Cutting Depth: 1-15/16 in.

Optimized to remove material faster. Cap reduces runout and vibration. Premium M42 high-speed steel construction. Side slot for increased leverage for faster, easier slug removal. Applications include wood, plastic, machinable metals, stainless steel alloys and nail-embedded wood.