Menu Search
Search
MK MORSE COMPANY #AV64

MASTER COBALT® Hole Saw; Bi-Metal; Saw OD: 4 in.

SKU # 97518050564 Manufacturer Series: Master Cobalt
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Saw OD: 4 in.
Arbor Required: M45P,M55P,M44K
Type: Hole Saw
Cutter Construction: Bi-Metal
Cutting Depth: 1-15/16 in.

Optimized to remove material faster. Cap reduces runout and vibration. Premium M42 high-speed steel construction. Side slot for increased leverage for faster, easier slug removal. Applications include wood, plastic, machinable metals, stainless steel alloys and nail-embedded wood.