Menu Search
Hole Saws Hole Saw, Bi-Metal Cutter, 1-5/8 in. Cutting
MILWAUKEE #49-56-0217

Hole Dozerâ„¢ Hole Saw, Bi-Metal Cutter, 1-5/8 in. Cutting

SKU # 04524219349
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Hole Saw
Cutter Construction: Bi-Metal
Cutting Depth: 1-5/8 in.
Saw OD: 1-1/8 in.
Pipe Entrance: 3-1/2 in. Pipe Entry
Arbor Required: 49-56-7210, 49-56-7240, 49-56-7250, 49-56-9100

Made in the USA, the Milwaukee Hole Dozer hole saw features rip guard, the strongest tooth form in the industry, backed by the rip guard limited lifetime tooth break warranty. Each tooth is built with more steel behind the cutting edge for added strength. The rip guard warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8 percent cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quality. The hole dozer includes plug jack, an all access slot design that allows for full access during plug removal. The plug jack gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, plug jack increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use milwaukees universal quick-change arbors.

Additional Info: Speed Rating: 80 RPM (Mild Steel), 40 RPM (Stainless Steel), 55 RPM (Cast Iron), 120 RPM (Aluminum), Clamshell Pack