Menu Search
MILWAUKEE #49-56-0032

Hole Dozerâ„¢ Hole Saw, Bi-Metal Cutter, 1-5/8 in. Cutting

SKU # 04524219287 Manufacturer Series: Ice Hardened
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hole Saw
Cutter Construction: Bi-Metal
Cutting Depth: 1-5/8 in.
Saw OD: 7/8 in.
Pipe Tap: 3/4 in. Pipe Tap
Pipe Entrance: 1/2 in. Pipe Entry
Arbor Required: 49-56-7210, 49-56-7240, 49-56-7250, 49-56-9100

Additional Info: Speed Rating: 390 RPM (Mild Steel), 195 RPM (Stainless Steel), 260 RPM (Cast Iron), 585 RPM (Aluminum), Clamshell Pack