Menu Search
Search
MILWAUKEE #49-56-9010

Big Hawg Cutter, Hole, High Speed Steel, 2-1/4 in. D Cutting

SKU # 04524220048
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hole Cutter
Cutter Construction: High Speed Steel
Saw OD: 2-9/16"
Arbor Required: 49-56-9105

Hole Saws: Type - Hole Cutter; Cutter Construction - High Speed Steel; Saw OD - 2-9/16"; Arbor Required - 49-56-9105; Additional Information - Designed for cutting wood. 3 hardened steel teeth. Deep gullets for easy plug removal; Manufacturer Series - Big Hawg

Additional Info: Designed for cutting wood. 3 hardened steel teeth. Deep gullets for easy plug removal