Menu Search
Search
MILWAUKEE #49-57-8205

Cutter; Hole; 1/2 in. Depth Cutting; 13/16 in. Outside Diameter Saw; Carbide Tip; Requires 49-57-0035 Arbor

SKU # 04524220518
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hole Cutter
Cutter Construction: Carbide Tip
Cutting Depth: 1/2 in.
Saw OD: 13/16 in.
Arbor Required: 49-57-0035

Specifically designed for hand held operations in materials up to 3/8 in. thick, these carbide tipped Steel Plate Cutters stay sharper longer than high speed steel or Bi-metal hole saws. They produce Drill Press quality holes even in hand held operations. For cutting materials over 3/8 in. up to a depth of 1/2 in., a drill press is recommended. When cutting depth is over 1/4 in., use Hawg Wash cutting fluid to keep cutting surface cool and lubricated. Hawg Wash fluid is available in 16 ounce bottles (49-32-0081). One bottle makes one gallon of lubricating solution.