Menu Search
Search
MILWAUKEE #49-59-1000

Cutter, Annular; High Speed Steel; 1 in. OD

SKU # 04524220757 Manufacturer Series: HSS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Saw OD: 1"
Type: Hole Cutter
Cutter Construction: High Speed Steel
Cutting Depth: 1 in.

Additional Info: Annular Cutters Are Designed For Magnetic Drills. Shank: Weldon 3/4" Double Flat. Ejector Pins Ordered Separately