Menu Search
Hole Saws Cutter, Annual, High Speed Steel, 5/8 in. OD

MILWAUKEE #49-59-0625

Cutter, Annual, High Speed Steel, 5/8 in. OD

SKU #04524220751
Manufacturer Series: HSS Annular Cutter
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Hole Cutter
Cutter Construction: High Speed Steel
Cutting Depth: 1 in.
Saw OD: 5/8"

Additional Info: Annular Cutters Are Designed For Magnetic Drills. Shank: Weldon 3/4" Double Flat. Ejector Pins Ordered Separately