Menu Search
Search
MILWAUKEE #49-57-3120

Annular Cutter, 3-1/8 in. OD, 2 in. D Cutting

SKU # 04524220315
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Annular Cutter
Cutter Construction: Carbide Tipped
Cutting Depth: 2 in.
Saw OD: 3-1/8 in.
Arbor Required: 49-57-0030 and 49-57-0010

Drill holes up to 3X faster than twist drill bits with the Milwaukee® threaded Steel Hawg® cutter. This long lasting cutter features carbide teeth and an alternating cutting pattern to cut up to a 2 in. hole depth in steel, stainless steel, cast iron or aluminum. The spring-loaded, self-ejecting pin lets you make smoother, more accurate cuts and eject the plug faster. The Steel Hawg® Cutter works with most electromagnetic drill presses.