M.K. MORSE CO #AV26

Saw, Hole, Bi-Metal, 1-5/8 in. OD

SKU: 97518050526
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Hole Cutter
Cutter Construction: Bi-Metal
Cutting Depth: 1-1/2 in.
Saw OD: 1-5/8"
Pipe Tap: 1-1/4" Pipe Tap
Arbor Required: M45,M55P
Manufacturer Series: Master Cobalt
Description
Hole Saws: Type - Hole Cutter; Cutter Construction - Bi-Metal; Cutting Depth - 1-1/2"; Saw OD - 1-5/8"; Pipe Tap - 1-1/4" Pipe Tap; Arbor Required - M45,M55P; Manufacturer Series - Master Cobalt