Saw, Hole, Bi-Metal, 1-3/4 in. OD

SKU: 97518050528
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Hole Cutter
Cutter Construction: Bi-Metal
Cutting Depth: 1-1/2 in.
Saw OD: 1-3/4"
Pipe Tap: 1-1/2" Pipe Tap
Pipe Entrance: 1-1/4" Pipe Entr
Arbor Required: M45,M55P
Manufacturer Series: Master Cobalt
Saws: Type - Hole Saw; Cutter Construction - Bi-Metal; Cutting Depth - 1-1/2"; Saw OD - 1-3/4"; Pipe Tap - 1-1/2" Pipe Tap; Pipe Entrance - 1-1/4" Pipe Entr; Arbor Required - M45,M55P; Manufacturer Series - Master CobaltĀ®