Menu Search

LENOX #3004242L

Speed SlotĀ® Saw, Hole, Bi-Metal, 2-5/8 in. OD

SKU: 08247230042
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Hole Saw
Cutter Construction: Bi-Metal
Cutting Depth: 1-1/2 in.
Saw OD: 2-5/8"
Pipe Tap: 2-1/2" Pipe Tap
Arbor Required: 2L,6L
Description
Hole Saws: Type - Hole Saw; Cutter Construction - Bi-Metal; Cutting Depth - 1-1/2"; Saw OD - 2-5/8"; Pipe Tap - 2-1/2" Pipe Tap; Arbor Required - 2L,6L