LENOX #3002525L

Saw, Hole, Bi-Metal, 1-9/16 in. OD

SKU: 08247230025
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Hole Saw
Cutter Construction: Bi-Metal
Cutting Depth: 1-1/2 in.
Saw OD: 1-9/16"
Arbor Required: 2L,6L
Hole Saws: Type - Hole Saw; Cutter Construction - Bi-Metal; Cutting Depth - 1-1/2"; Saw OD - 1-9/16"; Arbor Required - 2L,6L