Menu Search
Hole Saws Saw, Hole, Bi-Metal, 1-3/4 in. OD

LENOX #3002828L

Speed SlotĀ® Saw, Hole, Bi-Metal, 1-3/4 in. OD

SKU #08247230028
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Hole Saw
Cutter Construction: Bi-Metal
Cutting Depth: 1-1/2 in.
Saw OD: 1-3/4"
Pipe Tap: 1-1/2" Pipe Tap
Pipe Entrance: 1-1/4" Pipe Entr
Arbor Required: 2L,6L