Menu Search

LENOX #3002020L

Speed SlotĀ® Saw, Hole, Bi-Metal, 1-1/4 in. OD

SKU: 08247230020
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Hole Saw
Cutter Construction: Bi-Metal
Cutting Depth: 1-1/2 in.
Saw OD: 1-1/4"
Arbor Required: 2L,6L
Description
Hole Saws: Type - Hole Saw; Cutter Construction - Bi-Metal; Cutting Depth - 1-1/2"; Saw OD - 1-1/4"; Arbor Required - 2L,6L