IDEAL #35-341

Saw, Hole, Bi-Metal High Speed Steel, 5/8 in. OD

SKU: 78325035341
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Hole Saw
Cutter Construction: High Speed Steel
Cutting Depth: 1-3/8 in.
Saw OD: 5/8 in.
Arbor Required: 35-391, 35-392, 35-393
Description
Hole Saws: Type - Hole Saw; Cutter Construction - High Speed Steel; Cutting Depth - 1-3/8 in.; Saw OD - 5/8 in.; Arbor Required - 35-391, 35-392, 35-393; Additional Information - 4-6 Teeth Per in., Variable Pitch Type, Positive Rake
Additional Info: 4-6 Teeth Per in., Variable Pitch Type, Positive Rake