IDEAL #35-343

Saw, Hole, Bi-Metal High Speed Steel, 3/4 in. OD

SKU: 78325035343
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Hole Saw
Cutter Construction: Bi-Metal
Cutting Depth: 1-1/2 in.
Saw OD: 3/4"
Pipe Tap: 1/2" Pipe Tap
Pipe Entrance: 3/8" Pipe Entr
Arbor Required: 35-391,35-392,35-393
Manufacturer Series: IronMan
Description
Hole Saws: Type - Hole Saw; Cutter Construction - Bi-Metal; Cutting Depth - 1-1/2"; Saw OD - 3/4"; Pipe Tap - 1/2" Pipe Tap; Pipe Entrance - 3/8" Pipe Entr; Arbor Required - 35-391,35-392,35-393; Manufacturer Series - IronMan