Menu Search
Hole Saws Saw, Hole, Bi-Metal High Speed Steel, 2-9/16 in. OD
IDEAL #35-369

IronMan Saw, Hole, Bi-Metal High Speed Steel, 2-9/16 in. OD

SKU # 78325035369
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Hole Saw
Cutter Construction: High Speed Steel
Cutting Depth: 1-3/8 in.
Saw OD: 2-9/16 in.
Arbor Required: 35-394, 35-395

Additional Info: 4-6 TPI, M3 Bi-Metal Tooth Design