Menu Search

HOUGEN MANUFACTURING #12230

Rotabroach Cutter, Annual, High Speed Steel, 15/16 in. OD

SKU: 66285012230
Manufacturer Series: 12,000 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Hole Cutter
Cutter Construction: High Speed Steel
Cutting Depth: 2 in.
Saw OD: 15/16"
Description
Hole Saws: Type - Hole Cutter; Cutter Construction - High Speed Steel; Cutting Depth - 2"; Saw OD - 15/16"; Additional Information - Annular Cutters are designed for Hougen Portable Magnetic drills. Shank: 3/4" double flat; Manufacturer Series - Rotabroach 12,000 Series
Additional Info: Annular Cutters are designed for Hougen Portable Magnetic drills. Shank: 3/4" double flat