Menu Search
GREENLEE #825-1-7/8

Saw, Hole, Variable Pitch, Bi-Metal, 1-7/8 in. OD

SKU # 78331019154 Manufacturer Series: 825
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hole Saw
Cutter Construction: Bi-Metal
Cutting Depth: 1-5/8 in.
Saw OD: 1-7/8"
Arbor Required: 37156 or 37154

Additional Info: Variable Pitch Type, Steam Oxide Finish