GREENLEE #725-3-5/8

Saw, Hole, Carbide Tip, 3-5/8 in. OD

SKU: 78331010081
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Hole Cutter
Cutter Construction: Carbide Tip
Saw OD: 3-5/8"
Pipe Entrance: 3" Pipe Entr
Arbor Required: 37156
Description
Hole Saws: Type - Hole Cutter; Cutter Construction - Carbide Tip; Saw OD - 3-5/8"; Pipe Entrance - 3" Pipe Entr; Arbor Required - 37156; Additional Information - Tungsten Carbide-grit Tipped
Additional Info: Tungsten Carbide-grit Tipped